




€34.73/ pieceexcl. VAT
€42.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 45.987 mm |
Cup Outer diameter | 74.975 mm |
Total width | 18 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 48.5 kN |
Static load rating | 67 kN |
Limiting speed | 9.6 rpm |