




€32.79/ pieceexcl. VAT
€39.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 41.275 mm |
Cup Outer diameter | 73.431 mm |
Total width | 19.558 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 55 kN |
Static load rating | 68 kN |
Limiting speed | 10 rpm |