




€30.30/ pieceexcl. VAT
€36.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 34.925 mm |
Cup Outer diameter | 65.088 mm |
Total width | 18.034 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 46.5 kN |
Static load rating | 56 kN |
Limiting speed | 11.5 rpm |