




€35.47/ pieceexcl. VAT
€42.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 40.987 mm |
Cup Outer diameter | 67.975 mm |
Total width | 17.5 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 46 kN |
Static load rating | 63 kN |
Limiting speed | 10.7 rpm |