




€24.79/ pieceexcl. VAT
€30.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 21.986 mm |
Cup Outer diameter | 45.974 mm |
Total width | 15.494 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 28.5 kN |
Static load rating | 32 kN |
Limiting speed | 16.9 rpm |