




€16.59/ pieceexcl. VAT
€20.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 19.05 mm |
Cup Outer diameter | 45.237 mm |
Total width | 15.494 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 28 kN |
Static load rating | 28 kN |
Limiting speed | 17.8 rpm |