




€15.13/ pieceexcl. VAT
€18.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 17.462 mm |
Cup Outer diameter | 39.878 mm |
Total width | 13.843 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 21.2 kN |
Static load rating | 20.8 kN |
Limiting speed | 20.1 rpm |