




€20.49/ pieceexcl. VAT
€24.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 26.988 mm |
Cup Outer diameter | 50.292 mm |
Total width | 14.224 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 26 kN |
Static load rating | 29.5 kN |
Limiting speed | 15.2 rpm |