




€128.47/ pieceexcl. VAT
€155.45incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 110 mm |
Total width | 28 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 119 kN |
Static load rating | 167 kN |
Limiting speed | 6.4 rpm |