




€514.29/ pieceexcl. VAT
€622.29incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 110 mm |
Cup Outer diameter | 180 mm |
Total width | 47 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 320 kN |
Static load rating | 510 kN |
Limiting speed | 3.75 rpm |