




€207.60/ pieceexcl. VAT
€251.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 99.975 mm |
Cup Outer diameter | 156.975 mm |
Total width | 42 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 250 kN |
Static load rating | 410 kN |
Limiting speed | 4.25 rpm |