




€181.06/ pieceexcl. VAT
€219.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 89.975 mm |
Cup Outer diameter | 146.975 mm |
Total width | 40 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 233 kN |
Static load rating | 355 kN |
Limiting speed | 4.6 rpm |