




€173.24/ pieceexcl. VAT
€209.62incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | K |
Assembly type | Single row |
Inner Diameter | 50.8 mm |
Cup Outer diameter | 123.825 mm |
Total width | 36.512 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 135 kN |
Static load rating | 150 kN |
Limiting speed | 6 rpm |