




€544.24/ pieceexcl. VAT
€658.53incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Assembly type | Single row |
Inner Diameter | 114.3 mm |
Cup Outer diameter | 177.8 mm |
Total width | 41.275 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 285 kN |
Static load rating | 395 kN |
Limiting speed | 4.55 rpm |