




€196.67/ pieceexcl. VAT
€237.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | JK0S |
Assembly type | Single row |
Inner Diameter | 80 mm |
Cup Outer diameter | 125 mm |
Total width | 30 mm |
Sealing | Yes |
With flange | No |
Dynamic load rating | 137 kN |
Static load rating | 21.1 kN |
Limiting speed | 2.55 rpm |