




€169.36/ pieceexcl. VAT
€204.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | JK0S |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 110 mm |
Total width | 27 mm |
Sealing | Yes |
With flange | No |
Dynamic load rating | 104 kN |
Static load rating | 15.9 kN |
Limiting speed | 2.9 rpm |