




€146.58/ pieceexcl. VAT
€177.36incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | JK0S |
Assembly type | Single row |
Inner Diameter | 60 mm |
Cup Outer diameter | 95 mm |
Total width | 26 mm |
Sealing | Yes |
With flange | No |
Dynamic load rating | 82 kN |
Static load rating | 12.3 kN |
Limiting speed | 3.35 rpm |