




€127.37/ pieceexcl. VAT
€154.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | JK0S |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 80 mm |
Total width | 22 mm |
Sealing | Yes |
With flange | No |
Dynamic load rating | 64 kN |
Static load rating | 9.3 kN |
Limiting speed | 4.05 rpm |