




€111.62/ pieceexcl. VAT
€135.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | JK0S |
Assembly type | Single row |
Inner Diameter | 40 mm |
Cup Outer diameter | 68 mm |
Total width | 21 mm |
Sealing | Yes |
With flange | No |
Dynamic load rating | 53 kN |
Static load rating | 7.1 kN |
Limiting speed | 4.95 rpm |