




€97.54/ pieceexcl. VAT
€118.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | JK0S |
Assembly type | Single row |
Inner Diameter | 30 mm |
Cup Outer diameter | 55 mm |
Total width | 19 mm |
Sealing | Yes |
With flange | No |
Dynamic load rating | 38.5 kN |
Static load rating | 4.65 kN |
Limiting speed | 6.1 rpm |