




€661.80/ pieceexcl. VAT
€800.78incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 332 |
Assembly type | Single row |
Inner Diameter | 100 mm |
Cup Outer diameter | 180 mm |
Total width | 63 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 430 kN |
Static load rating | 660 kN |
Fatigue load limit | 78 kN |
Limiting speed | 3.7 rpm |
€359.43/ pieceexcl. VAT
€434.91incl. VAT
Estimated delivery date - 10/11/2026