




€464.51/ pieceexcl. VAT
€562.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 332 |
Assembly type | Single row |
Inner Diameter | 95 mm |
Cup Outer diameter | 170 mm |
Total width | 58 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 375 kN |
Static load rating | 560 kN |
Limiting speed | 3.95 rpm |