




€259.10/ pieceexcl. VAT
€313.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 332 |
Assembly type | Single row |
Inner Diameter | 85 mm |
Cup Outer diameter | 150 mm |
Total width | 49 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 295 kN |
Static load rating | 435 kN |
Fatigue load limit | 54 kN |
Limiting speed | 4.5 rpm |
€193.56/ pieceexcl. VAT
€234.21incl. VAT
1 In stock - Estimated delivery date 05/11/2026