




€168.57/ pieceexcl. VAT
€203.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 332 |
Assembly type | Single row |
Inner Diameter | 75 mm |
Cup Outer diameter | 130 mm |
Total width | 41 mm |
Sealing | No |
With flange | No |
€125.22/ pieceexcl. VAT
€151.52incl. VAT
1 In stock - Estimated delivery date 06/11/2026