




€141.57/ pieceexcl. VAT
€171.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 332 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 125 mm |
Total width | 41 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 249 kN |
Static load rating | 300 kN |
Fatigue load limit | 50 kN |
Limiting speed | 6000 rpm |