




€141.57/ pieceexcl. VAT
€171.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 332 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 125 mm |
Total width | 41 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 210 kN |
Static load rating | 300 kN |
Fatigue load limit | 38.5 kN |
Limiting speed | 5.5 rpm |
€105.38/ pieceexcl. VAT
€127.51incl. VAT
7 In stock - Estimated delivery date 05/11/2026