




€115.67/ pieceexcl. VAT
€139.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 332 |
Assembly type | Single row |
Inner Diameter | 60 mm |
Cup Outer diameter | 110 mm |
Total width | 38 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 169 kN |
Static load rating | 237 kN |
Fatigue load limit | 30.5 kN |
Limiting speed | 6.3 rpm |
€86.43/ pieceexcl. VAT
€104.58incl. VAT
10 In stock - Estimated delivery date 05/11/2026