




€69.05/ pieceexcl. VAT
€83.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 332 |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 90 mm |
Total width | 32 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 115 kN |
Static load rating | 163 kN |
Fatigue load limit | 20.8 kN |
Limiting speed | 7.7 rpm |
€50.89/ pieceexcl. VAT
€61.58incl. VAT
Estimated delivery date - 10/11/2026