




€57.68/ pieceexcl. VAT
€69.79incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 332 |
Assembly type | Single row |
Inner Diameter | 40 mm |
Cup Outer diameter | 80 mm |
Total width | 32 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 105 kN |
Static load rating | 134 kN |
Fatigue load limit | 17 kN |
Limiting speed | 9 rpm |
€42.51/ pieceexcl. VAT
€51.44incl. VAT
30 In stock - Estimated delivery date 05/11/2026