




€32.62/ pieceexcl. VAT
€39.47incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 332 |
Assembly type | Single row |
Inner Diameter | 25 mm |
Cup Outer diameter | 52 mm |
Total width | 22 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 48.5 kN |
Static load rating | 58 kN |
Fatigue load limit | 7.1 kN |
Limiting speed | 14.2 rpm |