




€214.61/ pieceexcl. VAT
€259.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 90 mm |
Cup Outer diameter | 150 mm |
Total width | 45 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 265 kN |
Static load rating | 420 kN |
Fatigue load limit | 52 kN |
Limiting speed | 4.45 rpm |
€160.48/ pieceexcl. VAT
€194.18incl. VAT
2 In stock - Estimated delivery date 05/11/2026