




€184.96/ pieceexcl. VAT
€223.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 85 mm |
Cup Outer diameter | 140 mm |
Total width | 41 mm |
Sealing | No |
With flange | No |