




€137.80/ pieceexcl. VAT
€166.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 75 mm |
Cup Outer diameter | 125 mm |
Total width | 37 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 178 kN |
Static load rating | 275 kN |
Fatigue load limit | 35 kN |
Limiting speed | 5.4 rpm |
€103.70/ pieceexcl. VAT
€125.48incl. VAT
4 In stock - Estimated delivery date 05/11/2026