




€130.35/ pieceexcl. VAT
€157.72incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 120 mm |
Total width | 37 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 174 kN |
Static load rating | 260 kN |
Fatigue load limit | 33.5 kN |
Limiting speed | 5.7 rpm |
€98.35/ pieceexcl. VAT
€119.00incl. VAT
7 In stock - Estimated delivery date 06/11/2026