




€112.20/ pieceexcl. VAT
€135.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 60 mm |
Cup Outer diameter | 100 mm |
Total width | 30 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 116 kN |
Static load rating | 171 kN |
Fatigue load limit | 21.9 kN |
Limiting speed | 6.9 rpm |
€69.89/ pieceexcl. VAT
€84.57incl. VAT
11 In stock - Estimated delivery date 06/11/2026