




€78.98/ pieceexcl. VAT
€95.57incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 95 mm |
Total width | 30 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 113 kN |
Static load rating | 163 kN |
Fatigue load limit | 20.8 kN |
Limiting speed | 7.3 rpm |
€59.41/ pieceexcl. VAT
€71.89incl. VAT
3 In stock - Estimated delivery date 05/11/2026