




€59.48/ pieceexcl. VAT
€71.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 331 |
Assembly type | Single row |
Inner Diameter | 40 mm |
Cup Outer diameter | 75 mm |
Total width | 26 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 79 kN |
Static load rating | 103 kN |
Fatigue load limit | 13.1 kN |
Limiting speed | 9.5 rpm |
€43.42/ pieceexcl. VAT
€52.54incl. VAT
4 In stock - Estimated delivery date 05/11/2026