




€949.00/ pieceexcl. VAT
€1,148.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 150 mm |
Cup Outer diameter | 225 mm |
Total width | 59 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 465 kN |
Static load rating | 880 kN |
Limiting speed | 2850 rpm |