




€228.65/ pieceexcl. VAT
€276.67incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 105 mm |
Cup Outer diameter | 160 mm |
Total width | 43 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 265 kN |
Static load rating | 450 kN |
Fatigue load limit | 55 kN |
Limiting speed | 4150 rpm |