




€195.12/ pieceexcl. VAT
€236.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 100 mm |
Cup Outer diameter | 150 mm |
Total width | 39 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 225 kN |
Static load rating | 395 kN |
Fatigue load limit | 48.5 kN |
Limiting speed | 4.45 rpm |
€139.33/ pieceexcl. VAT
€168.59incl. VAT
4 In stock - Estimated delivery date 06/11/2026