




€184.17/ pieceexcl. VAT
€222.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 95 mm |
Cup Outer diameter | 145 mm |
Total width | 39 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 221 kN |
Static load rating | 380 kN |
Fatigue load limit | 47.5 kN |
Limiting speed | 4.6 rpm |
€133.69/ pieceexcl. VAT
€161.76incl. VAT
1 In stock - Estimated delivery date 06/11/2026