




€176.26/ pieceexcl. VAT
€213.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 85 mm |
Cup Outer diameter | 130 mm |
Total width | 36 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 184 kN |
Static load rating | 315 kN |
Fatigue load limit | 40.5 kN |
Limiting speed | 5.1 rpm |
€106.18/ pieceexcl. VAT
€128.48incl. VAT
Estimated delivery date - 10/11/2026