




€131.29/ pieceexcl. VAT
€158.86incl. VAT
50 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 80 mm |
Cup Outer diameter | 125 mm |
Total width | 36 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 175 kN |
Static load rating | 290 kN |
Fatigue load limit | 38 kN |
Limiting speed | 5.4 rpm |
€95.59/ pieceexcl. VAT
€115.66incl. VAT
8 In stock - Estimated delivery date 05/11/2026