




€111.62/ pieceexcl. VAT
€135.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 75 mm |
Cup Outer diameter | 115 mm |
Total width | 31 mm |
Sealing | No |
With flange | No |