




€103.49/ pieceexcl. VAT
€125.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 70 mm |
Cup Outer diameter | 110 mm |
Total width | 31 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 136 kN |
Static load rating | 223 kN |
Fatigue load limit | 29.5 kN |
Limiting speed | 6.2 rpm |
€78.44/ pieceexcl. VAT
€94.91incl. VAT
Estimated delivery date - 10/11/2026