




€96.61/ pieceexcl. VAT
€116.90incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 65 mm |
Cup Outer diameter | 100 mm |
Total width | 27 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 118 kN |
Static load rating | 161 kN |
Fatigue load limit | 27 kN |
Limiting speed | 8.3 rpm |