




€89.28/ pieceexcl. VAT
€108.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 60 mm |
Cup Outer diameter | 95 mm |
Total width | 27 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 113 kN |
Static load rating | 148 kN |
Fatigue load limit | 25 kN |
Limiting speed | 8.8 rpm |