




€80.54/ pieceexcl. VAT
€97.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 55 mm |
Cup Outer diameter | 90 mm |
Total width | 27 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 111 kN |
Static load rating | 142 kN |
Fatigue load limit | 23.9 kN |
Limiting speed | 9.3 rpm |