




€74.07/ pieceexcl. VAT
€89.62incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 50 mm |
Cup Outer diameter | 80 mm |
Total width | 24 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 75 kN |
Static load rating | 113 kN |
Limiting speed | 8700 rpm |
€49.77/ pieceexcl. VAT
€60.22incl. VAT
Estimated delivery date - 10/11/2026