




€73.76/ pieceexcl. VAT
€89.25incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 330 |
Assembly type | Single row |
Inner Diameter | 45 mm |
Cup Outer diameter | 75 mm |
Total width | 24 mm |
Sealing | No |
With flange | No |
Dynamic load rating | 84 kN |
Static load rating | 103 kN |
Limiting speed | 11.3 rpm |